Digital tyre inflator
		
	For detailed information, other images and documents, please select individual articles from the following table.
Digital tyre inflator
Digital tyre inflator with easy-to-read LCD display
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- 4 unit settings (BAR, PSI, KPA, KGF)
 - 1.5 m hose
 - Comfortable rubber grip
 - Clip-on air chuck
 - Grip mounted inflation/deflation lever
 - Back light feature
 - Measuring range: 0-12 BAR (0-175 PSI)
 - Reading accuracy is 0.01 BAR (0.1 PSI)
 - Max. inlet pressure is 15 BAR (218 PSI)
 - Requires 2 x AAA Batteries (not included)
 
EN12645:1998
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!